
4A Fast-Acting Midget Fuse, Melamine, 600V
Item #: 0432979
Cat #: KTK-4
UPC: 051712420242
$ 46.87 EA
Company wide:
58
in stock
Documents & Guides
Fuse, 4 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Overview
Fuse, 4 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Also known as: 051712420242, KTK-4, BUSKTK4
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Amps: | 4 |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Class: | Midget |
| Interrupt Rating AC: | 100 kA |
| Diameter: | 13/32 in |
| Amps: | 4 |
| Volts AC: | 600 |
| Material: | Melamine |
| Interrupt Rating AC: | 100 kA |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Mounting: | Cartridge |
| Class: | Midget |