12 Gauge, Steel Deep Strut

Item #: 0432925

Cat #: P1000T 20GRPSQ

UPC: 702316521650

Company wide:
0 in stock
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Green.

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Green.

12 Gauge, Steel Channel

Also known as: 702316521650, P1000T 20GRPSQ, PSTP1000T20GRPSQ, Junior Strut

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Material: Steel
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in