Stainless Enclosure, 72.06" x 60.06" x 24.06"

Item #: 0432861

Cat #: A726024SSFSD

UPC: 783510846008

$ 28757.82 EA
Company wide:
0 in stock
Two-Door FS Enclosure Type 12, Bulletin A30s (Stainless Steel Free-Standing Type12 Enclosures), Size/Dims: 72.06" x 60.06" x 24.06", Material/finish: Ss Type 304

Overview

Two-Door FS Enclosure Type 12, Bulletin A30s (Stainless Steel Free-Standing Type12 Enclosures), Size/Dims: 72.06" x 60.06" x 24.06", Material/finish: Ss Type 304

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries.

Also known as: 783510846008, A726024SSFSD, HOFA726024SSFSD

Specifications

IP/NEMA Rating: IP55, NEMA 12
Width: 60.060 in
Depth: 24.060 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 72.060 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 24.060 in
Finish: Brushed #4
Width: 60.060 in
Material: Stainless Steel 304
Height: 72.060 in