Audible Alarm

Item #: 0432714

Cat #: E26BNV2

UPC: 782114124055

Company wide:
0 in stock
Documents & Guides
Audible Alarm, Bi-Tonal, Volume Adjustment Range: 64 dB to 90dB, 11.5 mA, 24V AC/DC, E26 Series, NEMA 1, Height: 1.69" Diameter: 2.56". For use with E26 Series Stacklights.

Overview

Audible Alarm, Bi-Tonal, Volume Adjustment Range: 64 dB to 90dB, 11.5 mA, 24V AC/DC, E26 Series, NEMA 1, Height: 1.69" Diameter: 2.56". For use with E26 Series Stacklights.
Also known as: 782114124055, E26BNV2, CUTE26BNV2

Specifications

Volts DC: 24
Color: Black
Volts AC: 24
Volts DC: 24
Volts AC: 24
Color: Black