PLATT logo

Smoke Alarm,Kidde Safety,FireX

Item #: 0432689
Cat #: 41216
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Kidde 41216 Firex GC Series Smoke Alarm, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 50 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 10 - 93 PCT Relative Humidity (RH), Dual Ionization Chamber Sensor, Dimensions: 4-7/8 IN Diameter X 1-3/16 IN Depth, LED Display, Mounting: Single Gang Electrical Box, Up To 4 IN Octagon Box, Sensitivity: 1.1 Plus/Minus 0.47 PCT/FT Obscuration, UL 217

Overview

Kidde 41216 Firex GC Series Smoke Alarm, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 50 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 10 - 93 PCT Relative Humidity (RH), Dual Ionization Chamber Sensor, Dimensions: 4-7/8 IN Diameter X 1-3/16 IN Depth, LED Display, Mounting: Single Gang Electrical Box, Up To 4 IN Octagon Box, Sensitivity: 1.1 Plus/Minus 0.47 PCT/FT Obscuration, UL 217
Also known as: 41216, MAP41216

Specifications

Type: Ionization, Smoke Detector, Detector
Volts AC: 120
Mounting: Surface
Product Depth: 1 3/16 in
Color: White
Diameter: 4 7/8 in
Type: Ionization, Smoke Detector, Detector
Mounting: Surface
Color: White
Volts AC: 120
Product Depth: 1 3/16 in
Diameter: 4 7/8 in

Customer Reviews

No reviews for this product
(0)