TDHT Trapezoidal Deck Hanger with Nut, 3/8" Rod

Item #: 0432372

Cat #: TDHT6

UPC: 782856340942

$ 13.12 EA
Company wide:
0 in stock
Documents & Guides
Hanger,deck,w/3/8 Sq Nut T

Overview

Hanger,deck,w/3/8 Sq Nut T

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856340942, TDHT6, CDYTDHT6

Features & Benefits

  • Easy install
  • Use TDHP perforation tool to punch hole in decking

Specifications

Diameter: 0.375 in
Material: Spring Steel
Finish: Plated
Diameter: 0.375 in
Finish: Plated
Material: Spring Steel