32 Watt T8 PLUS 700 Long Life Fluorescent Bulb

Item #: 0432305

Cat #: F32T8/TL741/PLUS/ALTO

UPC: 046677281847

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent, ALTO II Plus Long Life Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temp: 4100K. Length: 48 in. *Philips Part # 36013-1*

Overview

Fluorescent, ALTO II Plus Long Life Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temp: 4100K. Length: 48 in. *Philips Part # 36013-1*

ALTO lamps with green endcaps have become synonymous with environmental responsibility and low mercury. Since the launch of ALTO Lamp Technology in 1995, 2.0 billion Philips fluorescent lamps with ALTO Lamp Technology have been produced with over 20 tons less mercury than previous non-ALTO lamps. Philips launched ALTO II Technology in 2007. ALTO II technology has 50% less mercury than prior T8 lamps featuring ALTO technology, making these lamps the most sustainable linear fluorescents available. Best of all, these lamps offer the same performance levels as ALTO lamps (life, energy, and light output).

Also known as: 046677281847, F32T8/TL741/PLUS/ALTO, PHIF32T8TL741PLUSA

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 78
Wattage: 32
Lumens: 2800
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Family / Style: ALTO II Plus
Color Temperature: 4100 (Cool White)
Wattage: 32
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 78
Lumens: 2800
Light Technology: Fluorescent
Family / Style: ALTO II Plus