Relay, Time Delay, 120VAC Coil, 1NO/NC, On/Off Delay

Item #: 0432247

Cat #: 713UP76

UPC: 749761504302

Company wide:
0 in stock
Documents & Guides
Relay, Time Delay, On Delay/Off Delay, 120 Volt AC Coil, 1 Normally Open / Normally Closed, Open, 0.2 Second - 3 Minute Timing Range

Overview

Relay, Time Delay, On Delay/Off Delay, 120 Volt AC Coil, 1 Normally Open / Normally Closed, Open, 0.2 Second - 3 Minute Timing Range

The Joslyn Clark PM Family of control relays provides flexibility,versatility and reliability. The exclusive design concept and rugged construction of the PM line offers many advantages for the disigner and builder of today's complex control panels.

Also known as: 749761504302, 713UP76, JOS713UP76

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay
Speed: Time Delay
Range: 0.200 sec - 3 min
Volts AC Control: 120
Type: Relay
Range: 0.200 sec - 3 min
Poles: 2
Speed: Time Delay