
Plastic Low Voltage Mounting Plate, 3, 4 Gang
Item #: 0432192
Cat #: MP34P
UPC: 782856355663
$ 31.15 EA
Company wide:
2
in stock
Documents & Guides
Mounting Bracket. 3-Gang, Low Voltage, Device Mount, Non-Metallic. For use with Low Voltage Class 2 Applications. Fits 1/4" to 1-1/4" Drywall.
Overview
Mounting Bracket. 3-Gang, Low Voltage, Device Mount, Non-Metallic. For use with Low Voltage Class 2 Applications. Fits 1/4" to 1-1/4" Drywall.
No sharp metal edges with plastic design Fast, easy way to install No installation tools required to secure bracket in the drywall opening Serrated interlocking system secures tightly Template points on brackets help eliminate multiple measurement markings during installation Recessed design helps assure flush mount of device Eliminates the need for electrical boxes on low voltage class 2 applications
Also known as: 782856355663, MP34P, CDYMP34P
Features & Benefits
- No sharp metal edges with plastic design
- Fast, easy way to install
- No installation tools required to secure bracket in the drywall opening
- Serrated interlocking system secures tightly
- Template points on brackets help eliminate multiple measurement markings during installation
- Recessed design helps assure flush mount of device
- Eliminates the need for electrical boxes on low voltage class 2 applications
Specifications
| Gangs: | 3 |
| Finish: | Plain |
| Material: | Acrylonitrile Butadiene Styrene |
| Gangs: | 3 |
| Material: | Acrylonitrile Butadiene Styrene |
| Finish: | Plain |