Cover Control Kit

Item #: 0432134

Cat #: C400GK16A

UPC: 782113558851

$ 1445.28 EA
Company wide:
0 in stock
Documents & Guides
Cover Control Kit, Non-reversing Pilot Devices, Non-combination, NEMA Size 00-4,iec Size A-m, Freedom Type, NEMA 1 Enclosures Only, Start/stop Pushbuttons W/ Red Run/green Off Lights, 120v, 60 Hz ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***

Overview

Cover Control Kit, Non-reversing Pilot Devices, Non-combination, NEMA Size 00-4,iec Size A-m, Freedom Type, NEMA 1 Enclosures Only, Start/stop Pushbuttons W/ Red Run/green Off Lights, 120v, 60 Hz ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Also known as: 782113558851, C400GK16A, CUTC400GK16A

Specifications

Family / Style: Freedom
IP/NEMA Rating: NEMA 1
Family / Style: Freedom
IP/NEMA Rating: NEMA 1