1 Ul Fss - 2 Gang

Item #: 0432110

Cat #: 5133392

UPC: 088700011373

$ 26.96 EA
Company wide:
0 in stock
Ctx 5133392 2g Fss Box w/2 1in Hole

Overview

Ctx 5133392 2g Fss Box w/2 1in Hole

CANTEX 5133392 is a 2-Gang 1in. Exposed Boxes Type FSS designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions

Also known as: 088700011373, 5133392, CTX5133392, pvc j box, 0432110

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC