4-Piece Electrician's Combo Set, Large

Item #: 0432087

Cat #: 5710L

UPC: 092644551758

$ 149.99 EA
Company wide:
6 in stock
Documents & Guides
4-Piece Electrician's Combo Set, Large, Includes: 8 Pocket Tool Pouch, 19 Pocket Tool Pouch, Hammer Holder, Padded Tool Belt- Size 36" - 40", Width: 2"

Overview

4-Piece Electrician's Combo Set, Large, Includes: 8 Pocket Tool Pouch, 19 Pocket Tool Pouch, Hammer Holder, Padded Tool Belt- Size 36" - 40", Width: 2"
Electricians Combo Set, 4-Piece, Large, Includes: 8-Pocket Tool Pouch (Cat. No.5718) 19-Pocket Tool Pouch (Cat. No. 5719) Hammer Holder (Cat. No. 5706) PaddedTool Belt (includes nylon web belt Cat. No. 5704)
Also known as: 092644551758, 5710L, KLE5710L

Specifications

Width: 2 in
Type: Pocketed, Tool Belt
Material: Nylon
Standards: California Proposition 65
Width: 2 in
Material: Nylon
Type: Pocketed, Tool Belt
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)