Strut Nut

Item #: 0432061
Cat #: SPRA0037S6
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Strut Nut with Spring, Channel Type A, Rod Size: 3/8 in, Material: StainLess Steel.

Overview

Strut Nut with Spring, Channel Type A, Rod Size: 3/8 in, Material: StainLess Steel.
Also known as: SPRA0037S6, CDYSPRA0037S6

Specifications

Diameter: 3/8 in
Material: Steel
Diameter: 3/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)