Riser, Slip Meter, Diameter: 2", Length: 24", PVC

Item #: 0432051

Cat #: E954JXX

UPC: 034481322436

$ 130.65 EA
Company wide:
28 in stock
Documents & Guides
2" Non-metallic slip meter riser, length-24"

Overview

2" Non-metallic slip meter riser, length-24"

Meter Riser, Size 2 Inches, Length 24 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Also known as: 034481322436, E954JXX, CARE954JXX, slip joint

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in