Weatherproof Cover, 1-Gang, Duplex, Horizontal, Aluminum, White

Item #: 0431947

Cat #: 5180-1

UPC: 050169518014

$ 7.67 EA
Company wide:
261 in stock
Weatherproof Cover, 1-Gang, Duplex Receptacle, Horizontal Mount, Die Cast, White.

Overview

Weatherproof Cover, 1-Gang, Duplex Receptacle, Horizontal Mount, Die Cast, White.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package

Also known as: 050169518014, 5180-1, RAC51801

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Installation hardware, gasket, and multilingual instructions are included
  • Duplex configuration
  • Horizontal

Specifications

Material: Die Cast Aluminum
Gangs: 1
Color: White
Mounting: Horizontal
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: White
Standards: California Proposition 65
Gangs: 1
Mounting: Horizontal