15 Amp, 250VAC, Glass Fuses, Fast-Acting Fuse

Item #: 0431926

Cat #: H314015P

UPC: 079458924114

$ 3.80 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 250VAC, 314 Series, Cartridge Glass Fuses, Fast-Acting Fuse

Overview

15 Amp, 250VAC, 314 Series, Cartridge Glass Fuses, Fast-Acting Fuse

The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458924114, H314015P, LFUH314015P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Fuse, Electronic