
Sheet Metal Screw, # 10 x 1-1/4", Pan Head, Square Drive, Steel, 300/PK
Item #: 0431919
Cat #: DDSMST10114
UPC: 781002821014
Company wide:
0
in stock
Documents & Guides
Sheet Metal Screw, # 10 x 1-1/4", Pan Head, Square Drive, # 2 Bit Size, Zinc Plated Steel , 300/PK, *Dottie Part # 82101.*
Overview
Sheet Metal Screw, # 10 x 1-1/4", Pan Head, Square Drive, # 2 Bit Size, Zinc Plated Steel , 300/PK, *Dottie Part # 82101.*
Also known as: 781002821014, DDSMST10114, 10114SQPH300PK
Specifications
| Length: | 1 1/4 in |
| Size: | # 10 |
| Material: | Steel |
| Drive: | Square |
| Finish: | Zinc Plated |
| Length: | 1 1/4 in |
| Material: | Steel |
| Finish: | Zinc Plated |
| Size: | # 10 |
| Drive: | Square |