Power Contact Terminal, 18 - 14 AWG, 13A

Item #: 0431906

Cat #: 666021

UPC: 74114902096

Call for price
Company wide:
0 in stock
Documents & Guides
Power Contact Terminal, Pin Type 18 - 14 AWG, 13 Amp, Brass

Overview

Power Contact Terminal, Pin Type 18 - 14 AWG, 13 Amp, Brass

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 74114902096, 666021, APM666021

Specifications

Material: Brass
Material: Brass