Emergency Generator Panel, 30A, 7.5kW, 10 Circuit, NEMA 3r

Item #: 0431837

Cat #: CH10EGEN3060RSU

UPC: 782114627990

Company wide:
0 in stock
Documents & Guides
30 Amp, 7,500W Manual Transfer Switch Panel. 120/240V AC, NEMA 3r, Surface Mount, 10 Circuits. 2-pole Surge Protector.

Overview

30 Amp, 7,500W Manual Transfer Switch Panel. 120/240V AC, NEMA 3r, Surface Mount, 10 Circuits. 2-pole Surge Protector.
Also known as: 782114627990, CH10EGEN3060RSU, CUTCH10EGEN3060RSU

Specifications

Volts AC: 120, 240
Mounting: Surface
Circuits: 10
Amps: 60
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Circuits: 10
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60