Emergency Generator Panel, 20A, 5,000W, 6 Circuit, NEMA 1

Item #: 0431831

Cat #: CH6EGEN2060

UPC: 782114556948

Company wide:
0 in stock
Documents & Guides
20 Amp, 5,000W Emergency Generator Panel. NEMA 1, 6 Circuits.

Overview

20 Amp, 5,000W Emergency Generator Panel. NEMA 1, 6 Circuits.
Also known as: 782114556948, CH6EGEN2060, CUTCH6EGEN2060

Specifications

Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1