Jumper Bar, Type: BJMI5

Item #: 0431606

Cat #: 1SNA176282R2300

UPC: 662019962993

$ 12.44 EA
Company wide:
22 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 10 Pole. 24 Amp. Type: BJMI5. Used with 2.5 mm Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 10 Pole. 24 Amp. Type: BJMI5. Used with 2.5 mm Blocks.
Also known as: 662019962993, 1SNA176282R2300, ENT1SNA176282R2300

Specifications

Amps: 24
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 24
Family / Style: Entrelec
Type: Assembled, Jumper Bar