1.900 In X 50 Ft (48.26 Mm X 15.24 M)

Item #: 0431519

Cat #: PTL-43-483

UPC: 662820186212

Company wide:
0 in stock
Documents & Guides
Bradybondz™ Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers. Please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Bradybondz™ Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers. Please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

ToughBond® Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces. Glossy white polyester with permanent rubber based adhesive is thermal transfer printable Material is designed for high adhesion to textured metals and low surface energy plastics UL approved; CSA accepted Service temperature of -40 to 248° F (-40 to 120° C)

Also known as: 662820186212, PTL-43-483, BRAPTL43483

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label