Metal Halide Ballast, Pulse Start, 350W, 120-277V

Item #: 0431502

Cat #: 71A5993-001D

UPC: 781087097502

$ 77.02 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
350 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M131. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

350 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M131. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Also known as: 781087097502, 71A5993-001D, ADV71A5993001D

Specifications

Type: Pulse Start
Shape: ED37 (Elliptical Dimple)
ANSI Code: M131
Wattage: 350
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
ANSI Code: M131
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Wattage: 350
Volts AC Range: 120 - 277