Round Head Machine Screw, 1/4" x 1", Steel

Item #: 0431356

Cat #: RMC141

UPC: 781002558040

$ 0.30 EA
Company wide:
36,000 in stock
Documents & Guides
1/4-20 x 1" Machine Screw, Slotted/Phillips Round Head, Zinc Plated Steel, 100 per Pack. *Dottie Part # 55804.*

Overview

1/4-20 x 1" Machine Screw, Slotted/Phillips Round Head, Zinc Plated Steel, 100 per Pack. *Dottie Part # 55804.*

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002558040, RMC141, 14201RHMC

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Length: 1 in
Diameter: 1/4 in
Material: Steel
Screw Head: Round
Length: 1 in
Material: Steel
Drive: Phillips, Slotted
Diameter: 1/4 in