1/4" Steel Round Head Machine Screw, Slotted/Phillips, 100/Pack

Item #: 0431351

Cat #: RMC1438

UPC: 781002558019

$ 0.22 EA
Company wide:
32,700 in stock
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, 1/4-20 x 3/8". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55801.*

Overview

Machine Screw, Slotted/Phillips Round Head, 1/4-20 x 3/8". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55801.*

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002558019, RMC1438, 142038RHMSC

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Diameter: 1/4 in
Length: 3/8 in
Material: Steel
Screw Head: Round
Diameter: 1/4 in
Material: Steel
Drive: Phillips, Slotted
Length: 3/8 in