10/24 Machine Screw

Item #: 0431343

Cat #: RMC1024112

UPC: 781002558668

$ 0.23 EA
Company wide:
3,950 in stock
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: 10/24 x 1-1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55866.*

Overview

Machine Screw, Slotted/Phillips Round Head, Size: 10/24 x 1-1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55866.*

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002558668, RMC1024112, 1024112RMC

Specifications

Screw Head: Round
Length: 1 1/2 in
Size: # 10
Drive: Phillips, Slotted
Material: Steel
Screw Head: Round
Size: # 10
Material: Steel
Length: 1 1/2 in
Drive: Phillips, Slotted