Carlon Pv-Mold Monmetallic Pole Riser System, 5"

Item #: 0431281
Cat #: 59016N
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Carlon Pv-Mold Monmetallic Pole Riser System. Heavy Duty Schedule 40. 5 Inch.

Overview

Carlon Pv-Mold Monmetallic Pole Riser System. Heavy Duty Schedule 40. 5 Inch.
Also known as: 59016N, CAR59016N

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Type: Pole Riser
Color: Gray
Material: PVC
Diameter: 5 in
Type: Pole Riser

Customer Reviews

No reviews for this product
(0)