Emergency Generator Panel, 30A, 7.5kW, 10 Circuit, NEMA 1

Item #: 0431246

Cat #: CH10EGEN3060

UPC: 782114556962

$ 1403.84 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 7,500W Manual Transfer Switch Panel. 120/240V AC, NEMA 1, Surface Mount, 10 Circuits.

Overview

30 Amp, 7,500W Manual Transfer Switch Panel. 120/240V AC, NEMA 1, Surface Mount, 10 Circuits.
Also known as: 782114556962, CH10EGEN3060, CUTCH10EGEN3060

Specifications

Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Circuits: 10
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Circuits: 10
Mounting: Surface
Amps: 30