*** Discontinued, No Replacement ***

Item #: 0431228
Cat #: 61-610
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Multimeter, Analog, Maximum Rating: 30V AC/60V DC, Features: Pocket Size, Diode Protected, Measures AC/DC Voltage, DC Current, Resistance & Decibel Measurement. *** Discontinued, No Replacement ***

Overview

Multimeter, Analog, Maximum Rating: 30V AC/60V DC, Features: Pocket Size, Diode Protected, Measures AC/DC Voltage, DC Current, Resistance & Decibel Measurement. *** Discontinued, No Replacement ***
Also known as: 61-610, IDE61610

Specifications

Volts DC: 60
Volts AC: 30
Type: Multimeter
Volts DC: 60
Type: Multimeter
Volts AC: 30

Customer Reviews

No reviews for this product
(0)