
20 Watt T12 Preheat Fluorescent Bulb
Item #: 0431222
Cat #: F20T12/D ALTO
UPC: 046677273286
$ 16.58 EA
Company wide:
12
in stock
Documents & Guides
Fluorescent, Preheat Lamp, 20W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 960, CRI: 73, Color Temp: 6500K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 27328-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, Preheat Lamp, 20W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 960, CRI: 73, Color Temp: 6500K. Rated Average Life: 9,000 Hrs. Length: 24 in. *Philips Part # 27328-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Also known as: 046677273286, F20T12/D ALTO, PHIF20T12DALTO
Specifications
| Color Temperature: | 6500 (Daylight) |
| Lumens: | 960 |
| Wattage: | 20 |
| Type: | Pre-Heat Start |
| Length: | 24 in , 2 ft |
| Color Rendering Index (CRI): | 73 |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 6500 (Daylight) |
| Wattage: | 20 |
| Length: | 24 in , 2 ft |
| Light Technology: | Fluorescent |
| Lumens: | 960 |
| Type: | Pre-Heat Start |
| Color Rendering Index (CRI): | 73 |
| Base: | Medium Bi-Pin (G13) |