66" Anchor Rod, 3/4" Radius, 6" Helix

Item #: 0431137

Cat #: WAGHA34-66

UPC:

$ 64.10 EA
Company wide:
128 in stock
Documents & Guides
anchor rod forged top style allows solid attachment of guy wire to the grooves without slipping. Helix Style Anchor Rods, 6' Helix, 3/4" X 66" Shaft, 10.9Lbs

Overview

anchor rod forged top style allows solid attachment of guy wire to the grooves without slipping. Helix Style Anchor Rods, 6' Helix, 3/4" X 66" Shaft, 10.9Lbs
Also known as: WAGHA34-66, WILWAGHA3466, anchor, auger

Specifications

Diameter: 3/4 in
Length: 5 1/2 ft
Type: Helix, Anchor
Material: Steel
Diameter: 3/4 in
Type: Helix, Anchor
Length: 5 1/2 ft
Material: Steel