50kw @ 480V, 3 Ph Horizontal/Downflow Unit Heater

Item #: 0431093

Cat #: HUHAA5048

UPC: 685360036960

$ 7715.25 EA
Company wide:
0 in stock
Documents & Guides
50kw @ 480 Volt, 3 Phase Horizontal/Downflow Unit Heater

Overview

50kw @ 480 Volt, 3 Phase Horizontal/Downflow Unit Heater
Also known as: 685360036960, HUHAA5048, BERHUHAA5048

Specifications

Phase: 3
Volts AC: 480
Color: Gray
Wattage: 50000
CFM: 2600, 3000
Phase: 3
Color: Gray
CFM: 2600, 3000
Volts AC: 480
Wattage: 50000