PowerLineÖ 18 Pocket Tool Pouch

Item #: 0430950

Cat #: 5719

UPC: 092644551840

$ 59.99 EA
Company wide:
1 in stock
Documents & Guides
PowerLineÖ Series Electrician Tool Pouch, 18-Pocket, 18 pockets to carry a variety of tools, includes a large utility pocket with a divider

Overview

PowerLineÖ Series Electrician Tool Pouch, 18-Pocket, 18 pockets to carry a variety of tools, includes a large utility pocket with a divider

18 pockets to carry a variety of tools, plus a large utility pocket with a divider. Convenient chain tape thong. Made of Cordura® fabric for exceptional resistance to abrasion, punctures and tearing. Double stitched and rivet reinforced for strength and durability. Cordura® is a registered trademark of INVISTA for durable fabrics.

Also known as: 092644551840, 5719, KLE5719

Specifications

Type: Pouch
Width: 11 in
Length: 12 in
Standards: California Proposition 65
Family / Style: PowerLine Series
Type: Pouch
Length: 12 in
Family / Style: PowerLine Series
Width: 11 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)