Junction Box, Screw Cover, 16" x 14" x 6"

Item #: 0430887

Cat #: 5133163

UPC: 088700517189

$ 231.82 EA
Company wide:
0 in stock

Overview

Junction Box, Screw Cover, 16 x 14 x 6 Inch, PVC
Also known as: 088700517189, 5133163, CTX5133163

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC