7684-S-8 QTIII SKIRTED

Item #: 0430874

Cat #: 7684-S-8

UPC: 054007424666

$ 2776.88 EA
Company wide:
0 in stock
Documents & Guides
3MÖ Cold Shrink QT III 7620 S, 7680 S & 7690 S Series Termination Kit includes three 1 piece, 3 phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.

Overview

3MÖ Cold Shrink QT III 7620 S, 7680 S & 7690 S Series Termination Kit includes three 1 piece, 3 phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007424666, 7684-S-8, MMM7684S8

Specifications

Color: Black
Allowable Gauge Range: 2 - 750
Color: Black
Allowable Gauge Range: 2 - 750