Transformer, Control, 2KVA, 240x480/230x460/220x440 -120/115/110VAC *** Discontinued ***

Item #: 0430792
Cat #: FS22000
UPC:
Call for price
Company wide:
0 in stock
Transformer, Industrial Control, 2 KVA, 240 x 480/230 x 460/220 x 440 -120/115/110 Volt AC, 0.43 Amp Output *** Discontinued ***

Overview

Transformer, Industrial Control, 2 KVA, 240 x 480/230 x 460/220 x 440 -120/115/110 Volt AC, 0.43 Amp Output *** Discontinued ***
Also known as: FS22000, ACMFS22000

Specifications

Type: Industrial Control, Transformer
Volt Amps: 2kVA
Phase: 1
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 220/440
Type: Industrial Control, Transformer
Phase: 1
Volts AC Primary: 220/440
Volt Amps: 2kVA
Volts AC Secondary: 120, 115, 110

Customer Reviews

No reviews for this product
(0)