Black Printer Ribbon, 2" x 75'

Item #: 0430718

Cat #: R6210

UPC: 662820185604

$ 33.99 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
Printer Ribbon, Dimensions: 2" x 75', Color: Black, Compatible With: TLS2200 Printer

Overview

Printer Ribbon, Dimensions: 2" x 75', Color: Black, Compatible With: TLS2200 Printer

This self-contained super-tough ribbon cartridge for the TLS 2200® and TLS-PC Link™ Thermal Labeling Systems ensures your printed text lasts for years in industrial areas. One-color ribbon for printing a single color onto a label.

Also known as: 662820185604, R6210, BRAR6210

Specifications

Width: 2 in
Type: Ribbon
Color: Black
Length: 74 ft
Width: 2 in
Color: Black
Type: Ribbon
Length: 74 ft