
1/2" Oval Head Screw, 6/32" Thread - Ivory, 100 Pack
Item #: 0430583
Cat #: 414IV
UPC: 781002159100
$ 0.29 EA
Company wide:
1,900
in stock
Documents & Guides
1/2" Length, 6/32" Thread, Ivory, 100-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15910*
Overview
1/2" Length, 6/32" Thread, Ivory, 100-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15910*
Wall Plate Screws are used to fasten outlet covers and electrical wall plates. They also come readily available with tamper proof drives. The most common wall plate screw lengths fall within the 5/16-inch through 1-inch range.
Also known as: 781002159100, 414IV, DOT414IV
Specifications
| Type: | Screw, Wallplate, Wall Plate Screw, Slotted |
| Length: | 1/2 in |
| Color: | Ivory |
| Material: | Steel |
| Type: | Screw, Wallplate, Wall Plate Screw, Slotted |
| Color: | Ivory |
| Length: | 1/2 in |
| Material: | Steel |