Wallplate Screw, Oval Head, 6-32 x 1/2", Stainless Steel, 100 Pack

Item #: 0430581

Cat #: 414SS

UPC: 781002159155

$ 0.47 EA
Company wide:
1,800 in stock
Documents & Guides
1/2" Length, 6-32 Thread, Stainless Steel, 100-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15915*

Overview

1/2" Length, 6-32 Thread, Stainless Steel, 100-Pack, Oval Head, Milled Slot Type, Replacement Wall Plate Screws. *Dottie Part # 15915*

Wall Plate Screws are used to fasten outlet covers and electrical wall plates. They also come readily available with tamper proof drives. The most common wall plate screw lengths fall within the 5/16-inch through 1-inch range.

Also known as: 781002159155, 414SS, DOT414SS

Specifications

Type: Screw, Wallplate, Wall Plate Screw, Slotted
Length: 1/2 in
Material: Stainless Steel
Color: Stainless
Type: Screw, Wallplate, Wall Plate Screw, Slotted
Material: Stainless Steel
Length: 1/2 in
Color: Stainless