7/8" (22 mm) Hammer-Drill Bit

Item #: 0430578

Cat #: DW5816

UPC: 028874058163

Company wide:
0 in stock
Documents & Guides
Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 21-1/2", Diameter: 7/8" (22 mm), Shank: SDS.-Max.

Overview

Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 21-1/2", Diameter: 7/8" (22 mm), Shank: SDS.-Max.

The DEWALT® 7/8 In. x 16 In. x 21-1/2 In. 4 cutter SDS max rotary hammer bit has been tested on real world jobsites to ensure that it holds up and performs well under tough conditions. The rock carbide tip maximizes carbide surface contact, and a hardened core reduces breakage, so you can work confidently knowing that this hammer bit is built to last. With a U-flute design that cleans out debris and an open head to channel dust into the flutes, drilling is fast, clean, and efficient even on repetitive drilling jobs. With tools that meet your standards, DEWALT® has your back.

Also known as: 028874058163, DW5816, DEWDW5816

Features & Benefits

  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Open head design channels dust into flutes for quicker drilling
  • Longer helix four flute design expedites mill removal for quicker drilling
  • Used for drilling anchor and through holes in poured concrete

Specifications

Diameter: 22 mm, 7/8 in
Type: Hammer Drill Bit, SDS Max
Length: 21 1/2 in
Diameter: 22 mm, 7/8 in
Length: 21 1/2 in
Type: Hammer Drill Bit, SDS Max