Flanged Outlet, 15A, 125V, 2P2W

Item #: 0430571

Cat #: ML1-PER

UPC: 078477987285

$ 23.50 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA Ml-1r, 2p, W, Flanged Outlet Locking Receptacle,industrial Grade, Non-grounding, Minilock - White

Overview

15 Amp, 125 Volt, NEMA Ml-1r, 2p, W, Flanged Outlet Locking Receptacle,industrial Grade, Non-grounding, Minilock - White

15 Amp, 125 Volt, Non-Grounding, Flanged Outlet Locking Receptacle, Industrial Grade, MiniLock, White

Also known as: 078477987285, ML1-PER, LEVML1PER

Specifications

Color: White
Type: Non-Grounding
Material: Nylon
Color: White
Material: Nylon
Type: Non-Grounding