ENT Coupling, 1", PVC, Orange

Item #: 0430473

Cat #: A340F

UPC: 791207218489

$ 8.80 EA
Company wide:
121 in stock
Documents & Guides
ENT Coupling, Diameter: 1", Material: PVC, Color: Orange

Overview

ENT Coupling, Diameter: 1", Material: PVC, Color: Orange

Quick Connect Coupling, Size 1 Inch, Length 1.856 Inches, Material PVDF, Color Orange

Also known as: 791207218489, A340F, CARA340F

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC