Riser-Gard Corrugated Flexible Conduit w/ Tape, 1", Orange, 7000'

Item #: 0430466

Cat #: DF4X1C-7000

UPC: 791207350110

$ 4.41 FT
Company wide:
23,607 in stock
Documents & Guides
1" Diameter, Corrugated Riser-Gard Innerduct, Color: Orange. Includes: Pull String.

Overview

1" Diameter, Corrugated Riser-Gard Innerduct, Color: Orange. Includes: Pull String.

Plenum-Gard is a nonmetallic corrugated flexible conduit for use in Plenum, Riser and General Purpose applications.

Also known as: 791207350110, DF4X1C-7000, CARDF4X1C7000

Specifications

Length: 7000 ft, Cut to Length
Diameter: 1 in
Color: Orange
Length: 7000 ft, Cut to Length
Color: Orange
Diameter: 1 in