Plenum-Gard Corrugated Flexible Conduit w/ Tape, 1", Orange 5200'

Item #: 0430464

Cat #: CF4X1C-5200

UPC: 791207200323

$ 10.71 FT
Company wide:
10,878 in stock
Documents & Guides
Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 1", Orange, 5200' Reel, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Applications

Overview

Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 1", Orange, 5200' Reel, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Applications

Plenum-Gard is a UL Listed nonmetallic corrugated flexible conduit for use in Plenum, Riser and General Purpose applications. Plenum-Gard is manufactured from PVDF resin, which is extremely durable and resistant to abrasion and mechanical damage before/after cable installation.

Also known as: 791207200323, CF4X1C-5200, CARCF4X1C5200, smerf

Specifications

Diameter: 1 in
Color: Orange
Length: Cut to Length
Diameter: 1 in
Length: Cut to Length
Color: Orange