Solid Sub Panel, Height: 1885 mm, Width: 930 mm, Steel

Item #: 0430389

Cat #: PPF2010

UPC: 783510991203

Company wide:
0 in stock
Documents & Guides
Solid Sub Panel, Height: 1885 mm, Width: 930 mm, Steel

Overview

Solid Sub Panel, Height: 1885 mm, Width: 930 mm, Steel
Also known as: 783510991203, PPF2010, HOFPPF2010

Specifications

Color: White
Material: Steel
Height: 74.210 in
Width: 36.610 in
Color: White
Height: 74.210 in
Material: Steel
Width: 36.610 in