LEADWIRE 230V,60Hz

Item #: 0430386

Cat #: PPTHP2

UPC: 783510243791

$ 2686.69 EA
Company wide:
0 in stock
Documents & Guides
High-Performance Pagoda Exhaust Vent, fits top /cutout, Lt Gray, Steel

Overview

High-Performance Pagoda Exhaust Vent, fits top /cutout, Lt Gray, Steel

High-Performance Pagoda Exhaust Vents can be installed on any ProLine or ProLine G2 solid top.

Also known as: 783510243791, PPTHP2, HOFPPTHP2

Specifications

Color: Light Gray
IP/NEMA Rating: NEMA 1, IP55
Material: Steel
Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP55