Single Bay Frame, 2000 x 1000 x 500 mm, Steel

Item #: 0430379

Cat #: PF20105

UPC: 783510958909

Company wide:
0 in stock
Documents & Guides
Single Bay Frame, Height: 2000 mm, Width: 1000 mm, Depth: 500 mm, Steel

Overview

Single Bay Frame, Height: 2000 mm, Width: 1000 mm, Depth: 500 mm, Steel
Also known as: 783510958909, PF20105, HOFPF20105

Specifications

Material: Steel
Height: 39.370 in
Width: 19.690 in
Material: Steel
Width: 19.690 in
Height: 39.370 in