2/0AWG Diesel Locomotive Cable, 90°C, 2000V, Black

Item #: 0429988
Cat #: 2ADLO
UPC:
$ 5.39 FT
Company wide:
2,316 in stock
Documents & Guides
2/0AWG Diesel Locomotive Cable, 90°C, 2000V, Black Heavy Duty Thermoset CPE, Cut To Length

Overview

2/0AWG Diesel Locomotive Cable, 90°C, 2000V, Black Heavy Duty Thermoset CPE, Cut To Length
Diesel Locomotive Cable or DLO Cable is used for wiring of Diesel-electric locomotives, Telecom power supply, Shipyards, Motor Leads, Mining and earth-moving equipment, Oil and gas rigs and in applications where flexibility and durability is required. The cable is suited for use in wet and dry areas, conduits, ducts, troughs, trays and where superior electrical properties are desirable. For applications up to 2000 volts and for temperatures of -40°C to +90°C
Also known as: 2ADLO

Specifications

Material: Tinned Copper
Color: Black
Length: Cut to Length
Gauge: 2/0
Conductors: 1
Material: Tinned Copper
Length: Cut to Length
Conductors: 1
Color: Black
Gauge: 2/0

Customer Reviews

No reviews for this product
(0)