4 PLEX SINGLE SERVICE MULTIPLEX

Item #: 0429964

Cat #: MP4

UPC: 786564539971

$ 131.87 EA
Company wide:
0 in stock
Single-service fitting includes housing, base, two mounting frames, and mounting hardware. For use on 2" (51mm) IPS or PK Preset Systems. For PK activation, use in conjunction with FloorPort Partition Feed and PK Kit. Has 1/2" and 3/4" trade size conduit knockouts on each end. 53.3 cu. in. (906cm3) capacity.

Overview

Single-service fitting includes housing, base, two mounting frames, and mounting hardware. For use on 2" (51mm) IPS or PK Preset Systems. For PK activation, use in conjunction with FloorPort Partition Feed and PK Kit. Has 1/2" and 3/4" trade size conduit knockouts on each end. 53.3 cu. in. (906cm3) capacity.
Also known as: 786564539971, MP4, WMDMP4

Specifications

Material: Aluminum
Finish: Brushed Aluminum
Material: Aluminum
Finish: Brushed Aluminum