DET HEAT 194B FIXED

Item #: 0429841
Cat #: 284B-PL
UPC: 782640228579
Call for price
Company wide:
0 in stock
Documents & Guides
Heat Detector, FT, 194¦F, with Plastic Mounting Plate

Overview

Heat Detector, FT, 194¦F, with Plastic Mounting Plate
Also known as: 782640228579, 284B-PL, EDW284BPL

Specifications

Depth: 21/32 in
Mounting: Surface
Volt Amps: 2.500kVA
Material: Plastic
Diameter: 5 in
Color: White
Depth: 21/32 in
Volt Amps: 2.500kVA
Diameter: 5 in
Mounting: Surface
Material: Plastic
Color: White

Customer Reviews

No reviews for this product
(0)